References
Walter Titex:F2481-10.5
Rubix:209A4234
Manufacturer :6354281
EAN:4031132347097

Technical specifications
| Nominal diameter (metric) | 10.5 mm |
|---|---|
| Total length | 120 mm |
| Tail diameter | 12 mm |
Product details : TITEX F2481-10.5 HSC REAMER SOLID CARBIDE 6354281
Solid Carbide Hsc Reamer 10.5 mm
Technical specifications
Attributes
| Nominal diameter (metric) | 10.5 mm |
|---|---|
| Total length | 120 mm |
| Tail diameter | 12 mm |
| Body material | carbide |
| Length of cut | 20 mm |
| Internal cooling | yes |
| Angle of helix | 10 ° |
| Flute Type | spirale (sinistra) |
| Number of teeth | 6 |
| Shank type | gambo dritto (cilindrico) |
Show UNSPSC/ECL@SS
£ 328.50 excl. VAT
/ Each
£ 394.20 incl. VAT
- Usually arrives within 14 working days