References
Walter Titex:F2481-11.5
Rubix:209A4240
Manufacturer :6354283
EAN:4031132347110

Technical specifications
| Nominal diameter (metric) | 11.5 mm |
|---|---|
| Total length | 120 mm |
| Tail diameter | 12 mm |
Product details : TITEX F2481-11.5 HSC REAMER SOLID CARBIDE 6354283
Solid Carbide Hsc Reamer 11.5 mm
Technical specifications
Attributes
| Nominal diameter (metric) | 11.5 mm |
|---|---|
| Total length | 120 mm |
| Tail diameter | 12 mm |
| Body material | carbide |
| Length of cut | 20 mm |
| Internal cooling | yes |
| Angle of helix | 45 ° |
| Flute Type | scanalatura a spirale sinistrorsa |
| Number of teeth | 6 |
Show UNSPSC/ECL@SS
£ 226.48 excl. VAT
/ Each
£ 271.78 incl. VAT
- Usually arrives within 14 working days