SANDVIK 435.B-0450-A1-XFH10F REAMERS 6266763
Solid carbide one-piece reamer CoroReamer™ 435
See technical informationReferences
Sandvik Coromant:435.B-0450-A1-XFH10F
Rubix:320A0415
Manufacturer :6266763
EAN:26266763




Technical specifications
| Nominal diameter (metric) | 4.5 mm |
|---|---|
| Total length | 75 mm |
| Tail diameter | 6 mm |
Product details : SANDVIK 435.B-0450-A1-XFH10F REAMERS 6266763
One-piece solid carbide reamer CoroReamer™ 435
Technical specifications
Attributes
| Nominal diameter (metric) | 4.5 mm |
|---|---|
| Total length | 75 mm |
| Tail diameter | 6 mm |
| Body material | carbide |
| Length of cut | 39 mm |
| Internal cooling | no |
| Adjustment range | 0.012 |
Show UNSPSC/ECL@SS
£ 214.00 excl. VAT
/ Each
£ 256.80 incl. VAT
- Usually arrives within 14 working days