MARKAL 80227 PAINTSTIK PINK B (80227) DOZ
Solid paint crayon in fluorescent colors
See technical informationSee documentsReferences
Markal:80227
Rubix:318707
EAN:0048615969176



Documents
Product details : MARKAL 80227 PAINTSTIK PINK B (80227) DOZ
A solid paint crayon that contains bold, fluorescent colors to create high-visibility marks. The F® Paintstik® is ideal for instant identification especially in low light conditions.
Strengths
Vibrant colors for improved visibilityFluorescent marks glow under UV or black lightEasy-to-hold, recyclable paperboard holder protects Paintstik for maximum useFor high visibility marking in outdoor applications use E® Painstik®Marking range: -50°F to 150°F (-46°C to 66°C)Made in U.S.A.
Applications
Steel mills and warehousesForge and casting foundriesTire repair and retreadingLumber mills
Technical specifications
Attributes
| Package weight | 0,53 g |
|---|---|
| Colour | pink |
| Tip type | round |
| Type of marking | permanent |
| Tip size | 17 mm |
Show UNSPSC/ECL@SS
£ 2.39 excl. VAT
/ Each
£ 2.87 incl. VAT
- Delivery usually within ( 3 ) days
Colour
pink
