References
Edding:2000 PERMANENT MARKER BLACK
Rubix:1564219
Manufacturer :4-2000C001
EAN:4004764878406
Documents
Product details : EDDING 2000 PERMANENT MARKER BLACK
Engineered for professionals, this high-performance permanent marker delivers reliable, precision marking on virtually any surface — including metal, plastic, glass, cardboard, and paper. Its robust 1.5–3 mm round nib ensures consistent line quality, while the waterproof, wear-resistant ink stands up to harsh industrial conditions and temperatures up to 200°C.
Versatile Application: Ideal for warehouses, manufacturing lines, construction sites, and logistics operations.
Refillable & Sustainable: Compatible with edding MTK 25 refill service and edding T 25, T 100, and T 1000 inks — reducing waste and lowering total cost of ownership.
Durable Design: Housed in a premium aluminium barrel for long-lasting use in demanding environments.
Low-Odour, Safe Ink: Free from toluene and xylene, making it safer for enclosed or poorly ventilated workspaces.
Maintainable: Replaceable nibs extend the marker’s life even further.
Whether you're marking inventory, labeling tools, or coding materials, this marker is your go-to solution for clear, lasting results in any industrial setting.
Black permanent marker for industrial use on metal, plastic, glass, cardboard, and more. Waterproof, wear-resistant ink with a 1.5–3 mm round nib, resistant to heat up to 200°C. Refillable and features a durable aluminium barrel. Low-odour and xylene-free. Spare nibs available.
Strengths
Long lasting marks on a variety of materials with a solid aluminium marker.
Waterproof permanent ink, resistent to temperature's up to 200°C.
High-quality brand product, made in Germany.
Cap can be stored on the end of the barrel to prevent risk of losing it.
Ready to use.
Applications
Carton/Cardboard, Ceramic, Concrete/Stone, Foils, Glass, Leather, Metal/Steel/Iron, Paper, Plastic, Polystyrene, Rubber, Terracotta, Wood
Technical specifications
Attributes
| Colour | black |
|---|---|
| Tip type | round |
| Type of marking | permanent |
Show UNSPSC/ECL@SS
£ 1.54 excl. VAT
/ Each
£ 1.85 incl. VAT
- In stock: Next day delivery





