HAGER WMMBTM BT TELEPHONE MASTER EURO EUROMODULES (H)50 MM X (W)25 MM
Sollysta
See technical informationSee documentsReferences
Hager:WMMBTM
Rubix:234A8496

Documents
Product details : HAGER WMMBTM BT TELEPHONE MASTER EURO EUROMODULES (H)50 MM X (W)25 MM
Bt Telephone Master Euro Euromodules (H)50 mm x (W)25 mm
Technical specifications
Attributes
| Type | telephone master euro module |
|---|---|
| Material | duroplastic |
| Colour | white |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
