Hager
Filter Options
Categories
maintenance & repairs (56)
fluid transmission & flow technology (7)
tools & metrology (4)
1Brand
hager
(67)
67 Product(s) with 67 variant(s):
HAGER TWIN SWITCH SKT WMSS82
- hager:WMSS82
- rubix:161A5271
- Delivery usually within ( 3 ) days
- Type:2 gang double pole switched socket dual earth
HAGER LTD PCR2000 KLIK 3-PIN PLUG-IN CEILING ROSE WHT
- hager:PCR2000
- rubix:229A9397
- Delivery usually within ( 3 ) days
- Material:phosphor bronze
£ 9.50 excl. VAT
/ Each
HAGER 6A MCB MTN106
- hager:MTN106
- rubix:161A9885
- Delivery usually within ( 3 ) days
- Type:single pole, b curve
£ 4.10 excl. VAT
/ Each
HAGER 16A MCB MTN116
- hager:MTN116
- rubix:161A9886
- Delivery usually within ( 3 ) days
- Type:single pole, b curve
£ 4.24 excl. VAT
/ Each
HAGER LTD CR64AX 6A 4 PIN PLUG IN CEILING ROSE PACK OF 10
- hager:CR64AX
- rubix:229A9403
- Delivery usually within ( 3 ) days
- Material:phosphor bronze (contacts)
HAGER LTD CR64AX/2.0 KLIKAX CONNECTOR-PREWIRED-4COR PACK OF 10
- hager:CR64AX/2.0
- rubix:229A9412
- Delivery usually within ( 3 ) days
- Type:pre-wired
HAGER LTD ADA332G RCBO 1P 6KA B-32A 30MA TYPE A 1M
- hager:ADA332G
- rubix:229A9560
- Delivery usually within ( 3 ) days
- Voltage:230 V
- Amperage:32 A
£ 26.84 excl. VAT
/ Each
HAGER IU2 2MOD SHEET STEEL ENCLOSURE (H)152 MM X (W)50 MM X (D)61.5 MM
- hager:IU2
- rubix:234A8472
- Delivery usually within ( 3 ) days
- Type:din rail box
£ 58.72 excl. VAT
/ Each
HAGER NCN332A MCB 32A 10KA TP TYPE C
- hager:NCN332A
- rubix:203A8559
- Delivery usually within ( 3 ) days
- Type:triple pole, c curve
£ 61.90 excl. VAT
/ Each
HAGER LTD P64AX/R 6A 4 PIN CORD GRIP PLUG RED PACK OF 10
- hager:P64AX/R
- rubix:229A9419
- Delivery usually within ( 3 ) days
- Material:phosphor bronze/pvc
HAGER LTD PCR2000/2.0 KLIK PRE-WIRED PLUG-IN C/R WHT PACK OF 10
- hager:PCR2000/2.0
- rubix:229A9402
- Delivery usually within ( 3 ) days
- Type:ceiling rose
HAGER IU44 4MOD SHEET STEEL ENCLOSURE (H)312 MM X (W)125 MM X (D)73.5
- hager:IU44
- rubix:234A8473
- Delivery usually within ( 3 ) days
- Type:din rail box
HAGER 32A MCB MTN132
- hager:MTN132
- rubix:162A1128
- Delivery usually within ( 3 ) days
- Voltage:230 V
- Amperage:32 A
£ 4.11 excl. VAT
/ Each
HAGER CR64AX/3.0 4-PIN PVC PRE-WIRED PLUG-IN CEILING ROSE 6A 3MX0.75MM
- hager:CR64AX/3.0
- rubix:222A0857
- Delivery usually within ( 3 ) days
- Type:flexible cord
£ 24.81 excl. VAT
/ Each
HAGER LTD KLDS12 12W LIGHTING MARSHALING BOX
- hager:KLDS12
- rubix:229A9422
- Delivery usually within ( 3 ) days
- Type:klik
£ 237.05 excl. VAT
/ Each
HAGER LTD EEK513W PIR OCCUPANCY SENSOR
- hager:EEK513W
- rubix:229A9433
- Delivery usually within ( 3 ) days
- Type:hager ltd eek513w pir occupancy sensor
HAGER WMMB 1 GANG EURO EUROMODULES (H)50 MM X (W)25 MM
- hager:WMMB
- rubix:234A8495
- Delivery usually within ( 3 ) days
- Type:single blank
HAGER EEK510B STANDARD PIR OCCUPANCY ALL PRODUCTS
- hager:EEK510B
- rubix:234A8470
- Delivery usually within ( 3 ) days
- Type:pir occupancy sensor
HAGER IU4 4MOD SHEET STEEL ENCLOSURE (H)187 MM X (W)115 MM X (D)61.5 M
- hager:IU4
- rubix:234A8474
- Delivery usually within ( 3 ) days
- Type:din rail box
HAGER WMMBTM BT TELEPHONE MASTER EURO EUROMODULES (H)50 MM X (W)25 MM
- hager:WMMBTM
- rubix:234A8496
- Delivery usually within ( 3 ) days
- Type:telephone master euro module
HAGER ESC440 CONTACTOR 40A 4NO 230V (W)52.5 MM
- hager:ESC440
- rubix:234A8476
- Delivery usually within ( 3 ) days
- Type:contactor
HAGER WMP1EU 1 MODULE EURO EUROMODULES (H)85 MM X (W)85 MM
- hager:WMP1EU
- rubix:234A8492
- Delivery usually within ( 3 ) days
- Type:euro style accomodation plate module
£ 2.68 excl. VAT
/ Each
HAGER WMP2EU 2 MODULE EURO EUROMODULES (H)85 MM X (W)85 MM
- hager:WMP2EU
- rubix:234A8493
- Delivery usually within ( 3 ) days
- Type:euro style accomodation plate module
£ 2.68 excl. VAT
/ Each
HAGER WMP4EU 4 MODULE EURO EUROMODULES (H)85 MM X (W)145 MM
- hager:WMP4EU
- rubix:234A8494
- Delivery usually within ( 3 ) days
- Type:euro style accomodation plate module
£ 3.53 excl. VAT
/ Each
24 items of 67
























