MECALINE 05SPA132 856582 V-PULLEY 5G SPA 132 TL 2517

SPA Section Five Grooves V-Pulleys

See technical informationSee documents
References
Mecaline:05SPA132
Rubix:222A6601
Manufacturer :856582
EAN:3660338118678
brand logo
Technical specifications
Profilespa
Pitch diameter132 mm
Number of grooves5
See all Specifications
Documents

Product details : MECALINE 05SPA132 856582 V-PULLEY 5G SPA 132 TL 2517


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (2517) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespa
Pitch diameter132 mm
Number of grooves5
Taper bush2517
Materialcast iron gg25
Type3
Rim width80 mm
Outer diameter137.5 mm
Width45 mm
Show UNSPSC/ECL@SS
£ 17.59 excl. VAT
/ Each
£ 21.11 incl. VAT
  • Usually arrives within 14 working days