FENNER TAPER LOCK PULLEY QXPA SECTION 118MM 3 GROOVE TAPER BORED 2012

V-pulley for taper bush

See technical information

References

Fenner:SPA118X3-FEN
Rubix:406A0657
Manufacturer :031A0173
brand logo

Technical specifications

Profilespa
Pitch diameter118 mm
Number of grooves3
See all Specifications

Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 118MM 3 GROOVE TAPER BORED 2012


Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 118 SPA 3 TL 2012

Technical specifications


Attributes
Profilespa
Pitch diameter118 mm
Number of grooves3
Taper bush2012
Materialcast iron (gg25)
Type2
Outer diameter124 mm
Width50 mm
£ 38.25 excl. VAT
/ Each
£ 45.90 incl. VAT
  • Delivery usually within ( 2 ) days