SPA Section Single Groove V-Pulleys
Profile | SPA |
---|---|
Pitch diameter | 250 mm |
Number of grooves | 1 |
Profile | SPA |
---|---|
Pitch diameter | 250 mm |
Number of grooves | 1 |
Taper bush | 2012 |
Type | 7 |
Rim width | 20 mm |
Outer diameter | 255.5 mm |
Width | 32 mm |
Material | Cast iron GG25 |
In stock: Next day delivery