MECALINE 856673 05SPZ450 V-PULLEY 5G SPZ450 TB 3020
SPZ Section Five Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:05SPZ450
Rubix:254A6502
Manufacturer :856673
EAN:3660338119583

Documents
Product details : MECALINE 856673 05SPZ450 V-PULLEY 5G SPZ450 TB 3020
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (3020) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 450 mm |
| Taper bush | 3020 |
| Material | cast iron gg25 |
| Number of grooves | 5 |
| Type | 5 |
| Rim width | 64 mm |
| Outer diameter | 454 mm |
| Width | 51 mm |
Show UNSPSC/ECL@SS
£ 65.29 excl. VAT
/ Each
£ 78.35 incl. VAT
- Usually arrives within 14 working days
