MECALINE 04SPA450 856492 V-PULLEY 4G SPA 450 TL 3020
SPA Section Four Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:04SPA450
Rubix:222A6562
Manufacturer :856492
EAN:3660338117787

Documents
Product details : MECALINE 04SPA450 856492 V-PULLEY 4G SPA 450 TL 3020
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (3020) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 450 mm |
| Number of grooves | 4 |
| Taper bush | 3020 |
| Material | cast iron gg25 |
| Type | 5 |
| Rim width | 65 mm |
| Outer diameter | 455.5 mm |
| Width | 51 mm |
Show UNSPSC/ECL@SS
£ 95.68 excl. VAT
/ Each
£ 114.82 incl. VAT
- Usually arrives within 14 working days
