FENNER TAPER LOCK PULLEY QXPC SECTION 355MM 8 GROOVE TAPER BORED 3525
V-pulley for taper bush
See technical informationReferences
Fenner:SPC355X8-FEN
Rubix:406A0888
Manufacturer :031C0348

Product details : FENNER TAPER LOCK PULLEY QXPC SECTION 355MM 8 GROOVE TAPER BORED 3525
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 355 SPC 8 TL 3525
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 355 mm |
| Number of grooves | 8 |
| Taper bush | 4040 |
| Material | cast iron (gg25) |
| Type | trapezoidal grooved pulley for taper lock removable hub |
| Rim width | 212.5 mm |
| Outer diameter | 364.6 mm |
| Width | 212.5 mm |
Show UNSPSC/ECL@SS
£ 635.48 excl. VAT
/ Each
£ 762.58 incl. VAT
- Delivery usually within ( 2 ) days
