MECALINE 3 SPA 106 1610 106X3 SPA SECTION THREE GROOVE V PULLEY
SPA Section Three Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:03SPA106
Rubix:45036607
Manufacturer :856361
EAN:3660338116483

Documents
Product details : MECALINE 3 SPA 106 1610 106X3 SPA SECTION THREE GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (1610) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 106 mm |
| Number of grooves | 3 |
| Taper bush | 1610 |
| Material | cast iron gg25 |
| Type | 2 |
| Rim width | 50 mm |
| Outer diameter | 111.5 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 5.12 excl. VAT
/ Each
£ 6.14 incl. VAT
- In stock: Next day delivery
