MECALINE 1 SPA 100 1610 100X1 SPA SECTION SINGLE GROOVE V PULLEY
SPA Section Single Groove V-Pulleys
See technical informationSee documentsReferences
Mecaline:01SPA100
Rubix:45036477
Manufacturer :856193
EAN:3660338114823

Documents
Product details : MECALINE 1 SPA 100 1610 100X1 SPA SECTION SINGLE GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (1610) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 100 mm |
| Number of grooves | 1 |
| Taper bush | 1610 |
| Material | cast iron gg25 |
| Type | 1 |
| Rim width | 20 mm |
| Outer diameter | 105.5 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ Each
£ 9.00 incl. VAT
- Usually arrives within 14 working days
