MECALINE 9239421 V-PULLEY 2G SPA 71 TB 1108
SPA Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPA071
Rubix:243A1211
Manufacturer :856267
EAN:3660338115554

Documents
Product details : MECALINE 9239421 V-PULLEY 2G SPA 71 TB 1108
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (1108) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 71 mm |
| Number of grooves | 2 |
| Taper bush | 1108 |
| Material | cast iron gg25 |
| Type | 8 |
| Rim width | 35 mm |
| Outer diameter | 76.5 mm |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 15.38 excl. VAT
/ Each
£ 18.46 incl. VAT
- In stock: Next day delivery
