MECALINE 856347 02SPZ280 V-PULLEY 2G SPZ280 TB 2012
SPZ Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPZ280
Rubix:254A6398
Manufacturer :856347
EAN:3660338116353

Documents
Product details : MECALINE 856347 02SPZ280 V-PULLEY 2G SPZ280 TB 2012
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (2012) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 280 mm |
| Taper bush | 2012 |
| Material | cast iron gg25 |
| Number of grooves | 2 |
| Type | 4 |
| Rim width | 28 mm |
| Outer diameter | 284 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 24.44 excl. VAT
/ Each
£ 29.33 incl. VAT
- Usually arrives within 14 working days
