MECALINE 856213 01SPA500 V-PULLEY 1G SPA500 TB 2517
SPA Section Single Groove V-Pulleys
See technical informationSee documentsReferences
Mecaline:01SPA500
Rubix:254A6386
Manufacturer :856213
EAN:3660338115028

Documents
Product details : MECALINE 856213 01SPA500 V-PULLEY 1G SPA500 TB 2517
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (2517) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 500 mm |
| Taper bush | 2517 |
| Material | cast iron gg25 |
| Number of grooves | 1 |
| Type | 4 |
| Rim width | 20 mm |
| Outer diameter | 505.5 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 55.91 excl. VAT
/ Each
£ 67.09 incl. VAT
- Usually arrives within 14 working days
