MECALINE 856678 06SPA100 V-PULLEY 6G SPA100 TB 1615
SPA Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPA100
Rubix:254A6503
Manufacturer :856678
EAN:3660338119620

Documents
Product details : MECALINE 856678 06SPA100 V-PULLEY 6G SPA100 TB 1615
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (1615) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 100 mm |
| Number of grooves | 6 |
| Taper bush | 1615 |
| Material | cast iron gg25 |
| Type | 3 |
| Rim width | 95 mm |
| Outer diameter | 105.5 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 11.03 excl. VAT
/ Each
£ 13.24 incl. VAT
- Usually arrives within 14 working days
