MECALINE 03SPB400 856407 V-PULLEY 3G SPB 400 TL 3535
SPB Section Three Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:03SPB400
Rubix:222A6520
Manufacturer :856407
EAN:3660338116940

Documents
Product details : MECALINE 03SPB400 856407 V-PULLEY 3G SPB 400 TL 3535
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (3535) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 400 mm |
| Number of grooves | 3 |
| Taper bush | 3535 |
| Material | cast iron gg25 |
| Type | 4 |
| Rim width | 63 mm |
| Outer diameter | 407 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 157.69 excl. VAT
/ Each
£ 189.23 incl. VAT
- In stock: Next day delivery
