MECALINE 2 SPZ 150 2012 150X2 SPZ SECTION TWO GROOVE V PULLEY
SPZ Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPZ150
Rubix:45036546
Manufacturer :856339
EAN:3660338116278

Documents
Product details : MECALINE 2 SPZ 150 2012 150X2 SPZ SECTION TWO GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (2012) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 150 mm |
| Taper bush | 2012 |
| Material | cast iron gg25 |
| Number of grooves | 2 |
| Type | 1 |
| Rim width | 28 mm |
| Outer diameter | 154 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 32.55 excl. VAT
/ Each
£ 39.06 incl. VAT
- Usually arrives within 14 working days
