MECALINE 03SPA560 856381 V-PULLEY 3G SPA 560 TL 3020
SPA Section Three Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:03SPA560
Rubix:222A6509
Manufacturer :856381
EAN:3660338116681

Documents
Product details : MECALINE 03SPA560 856381 V-PULLEY 3G SPA 560 TL 3020
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (3020) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 560 mm |
| Number of grooves | 3 |
| Taper bush | 3020 |
| Material | cast iron gg25 |
| Type | 4 |
| Rim width | 50 mm |
| Outer diameter | 565.5 mm |
| Width | 51 mm |
Show UNSPSC/ECL@SS
£ 180.32 excl. VAT
/ Each
£ 216.38 incl. VAT
- In stock: Next day delivery
