FENNER TAPER LOCK PULLEY QXPB SECTION 224MM 8 GROOVE TAPER BORED 3525
V-pulley for taper bush
See technical informationReferences
Fenner:SPB224X8-FEN
Rubix:406A0794
Manufacturer :031B0288



Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 224MM 8 GROOVE TAPER BORED 3525
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 224 SPB 8 TL 3525
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 224 mm |
| Number of grooves | 8 |
| Taper bush | 3525 |
| Material | cast iron (gg25) |
| Type | type 3 |
| Rim width | 158 mm |
| Outer diameter | 231 mm |
Show UNSPSC/ECL@SS
£ 224.58 excl. VAT
/ Each
£ 269.50 incl. VAT
- Delivery usually within ( 2 ) days
