References
SKF:PHP 1SPZ85TB
Rubix:257A7716
EAN:7316572630105

Product details : SKF PHP 1SPZ85TB V BELT PULLEY
All SKF pulleys / sheaves are manufactured from cast iron (G3000). One plane (statically) balanced as standard. Dynamic balancing on request.
Technical specifications
Attributes
| Logistic Weight | 318 g |
|---|---|
| Profile | spz |
| Pitch diameter | 85 mm |
| Taper bush | 1210 |
| Material | cast iron |
| Number of grooves | 1 |
| Outer diameter | 89 mm |
| Width | 16 mm |
Show UNSPSC/ECL@SS
£ 8.69 excl. VAT
/ Each
£ 10.43 incl. VAT
- Delivery usually within ( 3 ) days
