MECALINE 875520 03SPB106 V-PULLEY 3G SPB106 TB 1610
SPB Section Three Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:03SPB106
Rubix:254A6638
EAN:3660338291043

Documents
Product details : MECALINE 875520 03SPB106 V-PULLEY 3G SPB106 TB 1610
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (1610) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 106 mm |
| Taper bush | 1610 |
| Material | cast iron |
| Number of grooves | 3 |
| Type | 8 |
| Rim width | 63 mm |
| Outer diameter | 113 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 10.39 excl. VAT
/ Each
£ 12.47 incl. VAT
- Usually arrives within 14 working days
