SPZ Section Single Groove V-Pulleys
Profile | spz |
---|---|
Pitch diameter | 224 mm |
Number of grooves | 1 |
Profile | spz |
---|---|
Pitch diameter | 224 mm |
Number of grooves | 1 |
Taper bush | 2012 |
Type | 7 |
Rim width | 16 mm |
Outer diameter | 228 mm |
Width | 32 mm |
Material | cast iron gg25 |
Usually arrives within 14 working days