MECALINE 2 SPA 125 1610 125X2 SPA SECTION TWO GROOVE V PULLEY


SPA Section Two Grooves V-Pulleys

References
mecaline:02SPA125
rubix:45036510
manufacturer :856277
ean:3660338115653
brand logo
brand logo
Technical specifications
ProfileSPA
Pitch diameter125 mm
Number of grooves2
See all Specifications

Product details : MECALINE 2 SPA 125 1610 125X2 SPA SECTION TWO GROOVE V PULLEY


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (1610) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
ProfileSPA
Pitch diameter125 mm
Number of grooves2
Taper bush1610
Type8
Rim width35 mm
Outer diameter130.5 mm
Width25 mm
MaterialCast iron GG25
Show UNSPSC/ECL@SS
£ 23.39 excl. VAT
/ Each
£ 28.07 incl. VAT
  • In stock: Next day delivery