PORTWEST B0880BKD44 B0880 SPARKLE S3 HRO CI HI SRC SIZE 10


Sparkle B0880 S3 HRO CI HI SRC safety shoes

References
base protection:B0880-44
rubix:381A4876
ean:8034003177614
brand logo
brand logo
brand logo
brand logo
Technical specifications
EU shoe size44
Main materialLeather
See all Specifications

Product details : PORTWEST B0880BKD44 B0880 SPARKLE S3 HRO CI HI SRC SIZE 10


Discover Sparkle safety shoes from Base Protection. Class S3, these high-quality mixed shoes are designed to offer optimum protection in a variety of indoor and outdoor environments. These shoes combine safety, comfort and durability to meet the needs of demanding professionals.

Features:
Sparkle safety shoes feature Slimcap composite protection for exceptional resistance to impact and compression. The injected dual density sole ensures optimum grip on all surfaces, while the Fresh'n Flex system guarantees protection against punctures. Strobel construction ensures flexibility and comfort. Without laces, these shoes are easy to put on and more secure.

Specifications:
- Upper material: water-repellent full-grain leather.
- Lining material: breathable 3D fabric.
- Sole material: dual-density polyurethane and rubber.
- Safety category: S3 (anti-shock, anti-perforation), CI (insulates from cold), HI (insulates from heat), HRO (insulates from contact heat), SRC (grip on oily or soapy ground).
- Full shoe height: 145 mm.
- Shoe size: 12.
- Shoe weight: 685 g (size 42).
- Sizes: 36 to 48.
- Type of construction: strobel.
- Base Protection technologies: Fresh'n Flex, Slimcap, Dry'n Air, SmellStop.
- Base Protection part number: B0880 SPARKLE.

Standards:
Sparkle safety shoes comply with the most stringent standard: EN ISO 20345:2011 in the S3 CI HI HRO SRC category, offering certified protection against impact, puncture, slipping and extreme temperatures, ensuring optimum safety in the workplace.

Brand information:
Base Protection is an Italian brand, founded in 2005. It specializes in the creation of innovative safety footwear, combining ergonomics and comfort. With more than 20 patents registered, the company stands out for its advanced technologies that enhance the protection and comfort of workers in a variety of industrial environments.

Strengths

- Optimum protection against impact, compression and puncture.
- Superior grip thanks to SRC sole.
- Lightweight design for all-day comfort.
- Waterproof and studded.
- No laces for greater comfort.

Applications

These shoes are ideal for use in diverse sectors such as construction, agriculture, mining, extraction platforms, heavy and light industry, construction sites, large installations and crafts. Their versatility and durability make them the perfect choice for demanding outdoor professionals.
brand logo
brand logo

Technical specifications


Attributes
EU shoe size44
Main materialLeather
MaterialWater-repellent grain leather
Show UNSPSC/ECL@SS
£ 82.23 excl. VAT
/ Each
£ 98.68 incl. VAT
  • Usually arrives within 14 working days