GISS 867195 SAFETY SHOE SOTARA S3 HRO SRC BLACK WELDER SIZE 45


Footwear sotara s3 hro src

References
giss:867195
rubix:216A6395
ean:3660338212109
867189
brand logo
brand logo
Technical specifications
EU shoe size45
Main materialLeather
See all Specifications

Product details : GISS 867195 SAFETY SHOE SOTARA S3 HRO SRC BLACK WELDER SIZE 45


Graduated waterproof leather upper. Fireproof leather flap with Hook & Loop strap. Sewn entirely with Kevlar wire. PU /Nitrile sole.\n.
Weight: 595 g*\n.
\n.
STRONG POINTS:\n.
Very good resistance to contact heat (300°C). Perforated composite toe cap with breathable membrane and anti-perforating steel sole. Standard: EN ISO 20345: 2011 S3 HRO SRC

Strengths

Sewn entirely with Kevlar wire
brand logo

Technical specifications


Attributes
EU shoe size45
Main materialLeather
MaterialWater-repellent grained leather
Show UNSPSC/ECL@SS
£ 63.20 excl. VAT
/ Each
£ 75.84 incl. VAT
  • Usually arrives within 14 working days