SPARTEX 13201P NO ADMITTANCE TO UNAUTHORISED PERSONNEL(600X400MM)
Spartex Access signs
See technical informationReferences
Product details : SPARTEX 13201P NO ADMITTANCE TO UNAUTHORISED PERSONNEL(600X400MM)
Prohibition Signs
Indicate areas with restricted access and prevent unwanted access to specific areas
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.
Technical specifications
| Height | 400 mm |
|---|---|
| Width | 600 mm |
- Usually arrives within 14 working days

