SPARTEX 73201M NO ADMITTANCE TO UNAUTHORISED PERSONNEL(600X200MM)POLY

Spartex Access signs

See technical information
References
Spartex:UK-73201M
Rubix:225A0205
Manufacturer :73201M
brand logo

Product details : SPARTEX 73201M NO ADMITTANCE TO UNAUTHORISED PERSONNEL(600X200MM)POLY


Prohibition Signs
Indicate areas with restricted access and prevent unwanted access to specific areas




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.

Technical specifications


Attributes
Height200 mm
Width600 mm
Show UNSPSC/ECL@SS
£ 21.35 excl. VAT
/ Each
£ 25.62 incl. VAT
  • Usually arrives within 14 working days