SPARTEX 23205E NO ACCESS FOR UNAUTHORISED PERSONNEL (200X150MM) SELF
Spartex Access signs
See technical informationReferences
Product details : SPARTEX 23205E NO ACCESS FOR UNAUTHORISED PERSONNEL (200X150MM) SELF
Prohibition Signs
Indicate areas with restricted access and prevent unwanted access to specific areas
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.
Technical specifications
| Height | 150 mm |
|---|---|
| Width | 200 mm |
- Usually arrives within 14 working days

