SPARTEX 32162G DISABLED FIRE EXIT ARROW LEFT - INCLUSIVE DESIGN (300X


Spartex Exit Signs for Disabled

References
spartex:UK-32162G
rubix:224A9541
manufacturer :32162G
brand logo
brand logo
Technical specifications
ModelPhotoluminescent Rigid
See all Specifications

Product details : SPARTEX 32162G DISABLED FIRE EXIT ARROW LEFT - INCLUSIVE DESIGN (300X


Designed to assist the safe evacuation of the physically disabled in the event of an emergency. These signs have a registered design and are reproduced under license. The design shows a person using a wheelchair moving quickly to an exit door, in the same style as the existing running man style. They are working together in unison to escape the building. They display the same urgency and motion and appear to be travelling at the same speed.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.

Technical specifications


Attributes
ModelPhotoluminescent Rigid
Length300 mm
Width100 mm
Show UNSPSC/ECL@SS
£ 12.84 excl. VAT
/ Each
£ 15.41 incl. VAT
  • Usually arrives within 14 working days