SPARTEX 17114E ENTRY IS PROHIBITED TO ANYONE SUSPECTED OF BEING UNDER


Spartex Access signs

References
spartex:UK-17114E
rubix:225A0504
manufacturer :17114E
brand logo
brand logo
Technical specifications
Width200 mm
Height150 mm

Product details : SPARTEX 17114E ENTRY IS PROHIBITED TO ANYONE SUSPECTED OF BEING UNDER


These signs inform of the prohibition of intoxicated people from undertaking hazardous actions or activities which may cause injury due to their lower tolerability to a particular situation.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width200 mm
Height150 mm
Show UNSPSC/ECL@SS
£ 7.77 excl. VAT
/ Each
£ 9.32 incl. VAT
  • Usually arrives within 14 working days