SPARTEX 27114E ENTRY IS PROHIBITED TO ANYONE SUSPECTED OF BEING UNDER
Spartex Access signs
See technical informationReferences
Spartex:UK-27114E
Rubix:225A0508
Manufacturer :27114E
Product details : SPARTEX 27114E ENTRY IS PROHIBITED TO ANYONE SUSPECTED OF BEING UNDER
These signs inform of the prohibition of intoxicated people from undertaking hazardous actions or activities which may cause injury due to their lower tolerability to a particular situation.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 150 mm |
|---|---|
| Width | 200 mm |
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
- Usually arrives within 14 working days

