SPARTEX 27115E WE RESERVE THE RIGHT TO REFUSE ENTRY TO ANYONE SUSPECT


Spartex Access signs

References
spartex:UK-27115E
rubix:225A0516
manufacturer :27115E
brand logo
brand logo
Technical specifications
Width200 mm
Height150 mm

Product details : SPARTEX 27115E WE RESERVE THE RIGHT TO REFUSE ENTRY TO ANYONE SUSPECT


These signs inform of the prohibition of intoxicated people from undertaking hazardous actions or activities which may cause injury due to their lower tolerability to a particular situation.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width200 mm
Height150 mm
Show UNSPSC/ECL@SS
£ 3.67 excl. VAT
/ Each
£ 4.40 incl. VAT
  • Usually arrives within 14 working days