SPARTEX 86264H WARNING CONFINED SPACE NO ENTRY PERMIT TO WORK (300X25


Spartex Access signs

References
spartex:UK-86264H
rubix:225A3241
manufacturer :86264H
brand logo
brand logo
Technical specifications
Width300 mm
Height250 mm

Product details : SPARTEX 86264H WARNING CONFINED SPACE NO ENTRY PERMIT TO WORK (300X25


Multi-message signs provide multiple safety messages on one sign.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Technical specifications


Attributes
Width300 mm
Height250 mm
Show UNSPSC/ECL@SS
£ 21.13 excl. VAT
/ Each
£ 25.36 incl. VAT
  • Usually arrives within 14 working days