SPARTEX 24285G CAUTION HOT SURFACE (300X100MM) 2 SELF ADHESIVE VINYL

Spartex Warning Signs

See technical information

References

Spartex:UK-24285G
Rubix:225A1354
Manufacturer :24285G
brand logo

Product details : SPARTEX 24285G CAUTION HOT SURFACE (300X100MM) 2 SELF ADHESIVE VINYL


Provide warning message about hazardous temperatures




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height100 mm
Width300 mm
£ 4.30 excl. VAT
/ Each
£ 5.16 incl. VAT
  • In stock: Next day delivery