Spartex Access Signs
4mm Fluted Twin Walled Polypropylene - Fully Recyclable
Foldable for easy storage
Double-sided
Self-standing
Lightweight, durable and waterproof
The Cover-Up Sign provides a clear barrier to faulty equipment such as toilets, vending machines and office equipment. A clear visual message warns of the fault whilst the sign itself provides a physical barrier. Assembled in seconds, using hook and loop fixings. Simply collapse the Cover-Up-Sign once finished with, and store until it is next required
Provides a clear warning message and physical barrier
Strong, lightweight & waterproof fluted polypropylene
Offers a professional looking solution for short-term maintenance issues
Floor or wall mounted (supplied with suction cups)
Wipe-clean material
Collapsible and reusable for easy storage
Width | 880 mm |
---|---|
Height | 350 mm |
Usually arrives within 14 working days