SPARTEX 16413W SITE SAFETY - H&S ACT (900X600MM) 1: RIGID PLASTIC
Spartex Construction Signs
See technical informationReferences
Spartex:UK-16413W
Rubix:225A5297
Manufacturer :16413W
Product details : SPARTEX 16413W SITE SAFETY - H&S ACT (900X600MM) 1: RIGID PLASTIC
In line with health and safety regulations these multi-purpose construction signs provide information and warning to both the public and contractors alike
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Technical specifications
Attributes
| Height | 600 mm |
|---|---|
| Width | 900 mm |
Show UNSPSC/ECL@SS
£ 42.58 excl. VAT
/ Each
£ 51.10 incl. VAT
- Usually arrives within 14 working days

