SPARTEX 55130 DOOR SCREEN SIGN- CAUTION OUT OF ORDER 600X450MM
Spartex Access Signs
See technical informationReferences
Spartex:UK-55130
Rubix:225A3841
Manufacturer :55130
Product details : SPARTEX 55130 DOOR SCREEN SIGN- CAUTION OUT OF ORDER 600X450MM
440gsm PVC laminated banner material, flame and weather resistant on spring loaded PVC poles
Door Screen Safety Signs offer an innovative solution to warning people of potential hazards by cordoning off rooms with a doorway barrier message
Spring loaded poles (extend from 710 to 1010mm to fit most single doorways)
Rubber end caps for maximum grip and to prevent scuffing of frame
Warning message prevents access and warns of hazards
Wipe clean and rolls away for easy storage
An excellent temporary barrier to prevent access during cleaning or repairs
Technical specifications
Attributes
| Height | 450 mm |
|---|---|
| Width | 600 mm |
Show UNSPSC/ECL@SS
£ 54.23 excl. VAT
/ Each
£ 65.08 incl. VAT
- Usually arrives within 14 working days

