SPARTEX 55115 SCAFFOLD BANNER - THIS IS A HARD HAT AREA (C/W LOOPS) (


Spartex Banner Signs

References
spartex:UK-55115
rubix:225A2640
manufacturer :55115
brand logo
brand logo
Technical specifications
Width1270 mm
Height270 mm

Product details : SPARTEX 55115 SCAFFOLD BANNER - THIS IS A HARD HAT AREA (C/W LOOPS) (


Mandatory site requirements relating to PPE that must be worn




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


PVC Banner: Flame resistant 440gsm PVC banner for indoor or outdoor applications. Digitally printed for eye-catching displays.

Technical specifications


Attributes
Width1270 mm
Height270 mm
Show UNSPSC/ECL@SS
£ 103.00 excl. VAT
/ Each
£ 123.60 incl. VAT
  • Usually arrives within 14 working days