SPARTEX 13201E NO ADMITTANCE TO UNAUTHORISED PERSONNEL(200X150MM)


Spartex Access signs

References
spartex:UK-13201E
rubix:225A0182
manufacturer :13201E
brand logo
brand logo
Technical specifications
Width200 mm
Height150 mm

Product details : SPARTEX 13201E NO ADMITTANCE TO UNAUTHORISED PERSONNEL(200X150MM)


Prohibition Signs
Indicate areas with restricted access and prevent unwanted access to specific areas




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.

Technical specifications


Attributes
Width200 mm
Height150 mm
Show UNSPSC/ECL@SS
£ 7.77 excl. VAT
/ Each
£ 9.32 incl. VAT
  • Usually arrives within 14 working days