SPARTEX VZ.WC/SET 7 PIECE WINDOW CLEANING SET
7 Piece Window Cleaning Set Set includes: 15 Litre Water Bucket, 12", 14" & 18" Stainless Steel Window Squeegee, 10" & 14" T Bar with Applicator & Microfibre Cloth
See technical informationReferences
Spartex:UK-VZ.WC/SET
Rubix:227A0768
Manufacturer :VZ.WC/SET
Product details : SPARTEX VZ.WC/SET 7 PIECE WINDOW CLEANING SET
Features:
Perfect for all glass cleaning, effectively removing streaks and smudges.
This set comprises of a sturdy 15 litre capacity water bucket, with a practical carry handy for easy portability.
For all your cleaning needs, this excellent value for money kit also contains a microfibre cloth, a 10" and 14" window washer applicators, and 12", 14" and 18" stainless steel squeegees.
Perfect for all glass cleaning, effectively removing streaks and smudges.
This set comprises of a sturdy 15 litre capacity water bucket, with a practical carry handy for easy portability.
For all your cleaning needs, this excellent value for money kit also contains a microfibre cloth, a 10" and 14" window washer applicators, and 12", 14" and 18" stainless steel squeegees.
Technical specifications
Attributes
| Type | spartex vz.wc/set 7 piece window cleaning set |
|---|
Show UNSPSC/ECL@SS
£ 24.47 excl. VAT
/ Each
£ 29.36 incl. VAT
- In stock: Next day delivery

