VIKAN 10116 HYGIENIC HI-FLEX WALL BRACKET SYSTEM 420MM YELLOW
VIKAN 10116 YEL HYGIENIC HIFLEX WALL BRACKET SYSTEM 420MM
See technical informationReferences
Vikan:10116
Rubix:271A3038
EAN:5705022028586
Product details : VIKAN 10116 HYGIENIC HI-FLEX WALL BRACKET SYSTEM 420MM YELLOW
A hygienic, modular wall bracket that provides a flexible solution for storage of your cleaning tool and utensil in any area of your site. The rail is easily attached to the 4 wall mounts by sliding it on from the right or left side. The Grip band modules and Hook modules can then be clicked on the rail and "locked" in place using one of the many small "notches" in the rail. These ensures that the modules can not slide from side to side. 1-10 hanging modules can be placed on the rail. (Max. 5 Grip band modules or Max. 10 Hook modules). The Grip band module can hold products with a diameter of 28-33 mm. The Hook module can hold products weighing up to 3 kg. The system is supplied with 3 Grip band modules and 2 hooks. Modules and rails are easy to disassemble for cleaning or replacement.
Technical specifications
Attributes
| Type | hygienic wall bracket system |
|---|
Show UNSPSC/ECL@SS
£ 17.37 excl. VAT
/ Each
£ 20.84 incl. VAT
- Usually arrives within 14 working days