SPARTEX 55633 FOOD ALLERGY NOTICE DOUBLE SIDED PLASTIC TABLE CARDS (P
Spartex Catering and Hygiene
See technical informationReferences
Spartex:UK-55633
Rubix:225A2405
Manufacturer :55633
Product details : SPARTEX 55633 FOOD ALLERGY NOTICE DOUBLE SIDED PLASTIC TABLE CARDS (P
From December 2014 restaurants and food outlets must provide and display details of potential allergens contained in menu items being served.
This range of signs and notices ensure customers are informed at all times.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Technical specifications
Attributes
| Height | 50 mm |
|---|---|
| Width | 150 mm |
Show UNSPSC/ECL@SS
£ 23.79 excl. VAT
/ Each
£ 28.55 incl. VAT
- Usually arrives within 14 working days

