SPARTEX 23659G DO NOT SIT ON THIS MACHINERY (300X100MM) SA VINYL

Spartex Machinery Signs

See technical information
References
Spartex:UK-23659G
Rubix:225A0701
Manufacturer :23659G
brand logo

Product details : SPARTEX 23659G DO NOT SIT ON THIS MACHINERY (300X100MM) SA VINYL


Prohibition Signs
Prohibit the use or misuse of machinery within the workplace




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height100 mm
Width300 mm
Show UNSPSC/ECL@SS
£ 3.13 excl. VAT
/ Each
£ 3.76 incl. VAT
  • Usually arrives within 14 working days