SPARTEX 11719H CCTV CRIME PREVENTION & PUBLIC SAFETY(300X250MM)RGD


Spartex CCTV

References
spartex:UK-11719H
rubix:225A4469
manufacturer :11719H
brand logo
brand logo
Technical specifications
Width300 mm
Height250 mm

Product details : SPARTEX 11719H CCTV CRIME PREVENTION & PUBLIC SAFETY(300X250MM)RGD


The Data Protection Act 1998 requires the installation of CCTV signs, showing specific wording to assist the public to identify the owner/operator of the system




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Technical specifications


Attributes
Width300 mm
Height250 mm
Show UNSPSC/ECL@SS
£ 14.35 excl. VAT
/ Each
£ 17.22 incl. VAT
  • Usually arrives within 14 working days