SPARTEX 16227K DANGER FLAMMABLE VAPOUR NO SMOKING NO NAKED LIGHTS (40
Spartex Explosive & Flammable Signs
See technical informationReferences
Spartex:UK-16227K
Rubix:225A3381
Manufacturer :16227K
Product details : SPARTEX 16227K DANGER FLAMMABLE VAPOUR NO SMOKING NO NAKED LIGHTS (40
Multi-message signs provide multiple safety messages on one sign. This sign warns of the hazard of flammable substances and relevant mandatory/prohibition actions to be taken
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 300 mm |
|---|---|
| Width | 400 mm |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Usually arrives within 14 working days

