SPARTEX 11740H YOUR ACTIONS ARE BEINGRECORDED BY CCTV(300X250MM)RGD

Spartex CCTV

See technical information

References

Spartex:UK-11740H
Rubix:225A4481
Manufacturer :11740H
brand logo

Product details : SPARTEX 11740H YOUR ACTIONS ARE BEINGRECORDED BY CCTV(300X250MM)RGD


The Data Protection Act 1998 requires the installation of CCTV signs, showing specific wording to assist the public to identify the owner/operator of the system




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height250 mm
Width300 mm
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
  • Usually arrives within 14 working days